Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual-outlet
- Power your disposer and hot water dispenser
- 6 foot long air tube
- Air-activated
- Rating: 12A 125VAC
- Temperature limits: -10~50 degrees C
- Mounts easily to sink or countertop
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-3/16 in
- Product Type:
- Air Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- Yes