Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 2400-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For wall hung toilets
- Not for pressure application
- Gaskets include an adhesive coating for easy inpeel and stick in
Specifications
- Application:
- Residential
- Hardware Included:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4 in