10 in. MIPT Brass Square Head Plug
PFBP5RH Series 10 in. MIPT Brass Square Head Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 367-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Raised square head design
- Southern code
- For residential and light commercial use
- IPS connection
- Not for pressure applications
- Straight fitting type
Specifications
- Clean Bagged:
- No
- Collection:
- PFBP5RH Series
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Square Head, Plug
- Height:
- 1-13/25 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 5.47 lb