4 in. IPS Raised Square Head Brass Plug
PFBP5RH Series 4 in. IPS Raised Square Head Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 90 Pallet: 3240-
Pick Up: 10 Available in Wichita, KS
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Raised square head design
- Southern code
- For residential and light commercial use
- IPS connection
- Not for pressure applications
- Straight fitting type
Specifications
- Application:
- Light Commercial, Residential
- Clean Bagged:
- No
- Collection:
- PFBP5RH Series
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug, Square Head
- Head Style:
- Raised Head
- Height:
- 87/100 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.45 lb