This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFBPUCPC
  • Item #4483320
  • Manufacturer Part #PFBPUCPC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFBPUCPC
  • Item #4483320
  • Manufacturer Part #PFBPUCPC
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 1-1/4" x 4"
  • 20 ga
  • Dual flow diverter with lever control
  • Brass construction
  • Color/Finish: Chrome
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015, ASME A112.18.2-2020
CSA Certified:
CSA B125.2-15, CSA B125.2-20
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Grid Drain Material:
Brass
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tailpiece Style:
Straight