PFBVL2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- End Connection: FNPT x NPSM
- 1/4 turn operation
- Includes valve, escutcheon and key
- For use with natural gas or propane gas systems
- Material: Brass
- Color/Finish: Polished Chrome
Documents
Recommended Accessories
Specifications
- ANSI:
- ANSI Z21.15
- CSA Certified:
- CSA 9.1
- Collection:
- PFBVL2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT, NPSM
- End Connection 2:
- FNPT, NPSM
- End Connections:
- FNPT;NPSM
- Length:
- 1-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- Angle
- Valve Operator:
- Key
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Log Lighter Valve