This product requires certification to purchase.

You last purchased this on
 
PROFLO®

PFBVL2

  • Fast #
  • Part #PFBVL2SCP
  • Item #3862477
  • Manufacturer Part #PFBVL2SCP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFBVL2

  • Fast #
  • Part #PFBVL2SCP
  • Item #3862477
  • Manufacturer Part #PFBVL2SCP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • End Connection: FNPT x NPSM
  • 1/4 turn operation
  • Includes valve, escutcheon and key
  • For use with natural gas or propane gas systems
  • Material: Brass
  • Color/Finish: Polished Chrome
  • Requires Certification

Documents

Recommended Accessories


Specifications

ANSI:
ANSI Z21.15
CSA Certified:
CSA 9.1
Collection:
PFBVL2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT, NPSM
End Connection 2:
FNPT, NPSM
End Connections:
FNPT;NPSM
Length:
2-19/100 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style:
Straight
Valve Operator:
Key
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Straight Log Lighter Valve