PFC100 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Acrylic caulk
- Paintable with latex or oil based paints
- Soap and water clean-up
- Cured sealant is mildew resistant
- 15-year life expectancy
- Size: 10.1 oz
- Color/Finish: White
- Do not use for structural repairs or below grade or underwater
Specifications
- Application:
- Exterior, Interior
- Collection:
- PFC100 Series
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Plastic
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 10.1 oz
- Temperature Range:
- Up to 50 Deg F
- UL Listed:
- No