This product requires certification to purchase.

You last purchased this on
 
PROFLO®

PFC300 Series

  • Fast #
  • Part #PFC301WHT
  • Item #543772
  • Manufacturer Part #35618
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFC300 Series

  • Fast #
  • Part #PFC301WHT
  • Item #543772
  • Manufacturer Part #35618
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • May be used as an adhesive as well as a caulk
  • Dries bright white
  • Fast curing, durable, mildew resistant
  • This product is vacuumized to remove all microscopic air to ensure the maximum in durability and gunnability
  • Standard widths
  • Made in USA
  • Requires Certification

Specifications

Application:
Bathroom, Kitchen, Tile
Collection:
PFC300 Series
Color Finish Name:
White
GSA Approved:
No
Product Type:
Caulk
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
5.5 oz
Temperature Range:
Up to 50 Deg F
UL Listed:
No