Siliconized Acrylic Caulk
PFC400 Series Siliconized Acrylic Caulk
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2880-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kitchen and bath acrylic caulk
- Cured caulk is mildew resistant
- Soap and water cleanup
- Application: Interior and exterior
- Size: 5.5 oz
Specifications
- ASTM:
- ASTM D-2202, ASTM D-2240, ASTM D-2377
- Application:
- Bathroom, Industrial, Kitchen, Windows
- Collection:
- PFC400 Series
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Siliconized Acrylic
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5.5 oz
- Temperature Range:
- Up to 40 Deg F
- UL Listed:
- No