This product requires certification to purchase.

This product has been replaced by

9.8 OZ 100% SILI CAULK CLR
PROFLO® 9.8 oz. Silicone Caulk Sealant
Manufacturer Part #PFC500CLRA
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFC500CLR
  • Item #667470
  • Manufacturer Part #35622
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

9.8 OZ 100% SILI CAULK CLR
PROFLO® 9.8 oz. Silicone Caulk Sealant
Manufacturer Part #PFC500CLRA
PROFLO®

  • Fast #
  • Part #PFC500CLR
  • Item #667470
  • Manufacturer Part #35622
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Excellent adhesion with lasting flexibility
  • Cured sealant is mildew resistant
  • Easy Soap and water clean-up
  • Interior/Exterior
  • Container type cartridge
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM C-920
Application:
Industrial, Interior, Exterior
Color Finish Name:
Clear
Material:
Silicone
Product Type:
Caulk
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
10.1 oz