5 in. Stainless Steel Cover Plate
PFC51 Series 5 in. Stainless Steel Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
Pick Up: 6 Available in Allentown, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 24 ga
- Stainless steel construction
- Includes 1/4" x 2-1/4" screw
Specifications
- Application:
- Residential
- Collection:
- PFC51 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 5 in
- FM Approved:
- No
- Gauge (metal):
- 24 ga
- Insulated:
- No
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Cover Plate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in - 20
- UL Listed:
- No
- Width:
- 1/4 in