Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 400 Pallet: 13600-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Individually bagged
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 5/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 1/4 in - 5/16 in
- Length:
- 2-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5/16 in x 2-1/4 in
- WaterSense Labeled:
- No