3/4 in. Plastic Reduced Port Solvent Weld 100# Ball Valve
PFCBVN Series 3/4 in. Plastic Reduced Port Solvent Weld 100# Ball Valve
Package Quantity Info:
EA: 1 IP: 5 CA: 60-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/4 in. cpvc ball valve
- End Connections: Solvent Weld
- Valve Length: 3.12 in.
- Maximum Temperature: 194 degrees (F)
- Valve Pressure Class: 100#
- Recommended Application: Hot & cold water
- NSF 61 Annex G
- ANSI 61 Annex G
- Not for use with compressed air or gases
Documents
Specifications
- ANSI:
- ANSI 14, ANSI Standard 61, ANSI 372
- CSA Certified:
- CSA 61
- Clean Bagged:
- No
- Collection:
- PFCBVN Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 1-79/100 in
- Handle Material:
- ABS
- Height:
- 2-12/25 in
- IAPMO Listed:
- No
- Length:
- 3-27/100 in
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF Standard 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- Temperature Rating:
- 73.2
- UL Listed:
- No
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve