This product requires certification to purchase.

4 x 3-1/2 in. Cast Iron No-Hub Deep Closet Flange

You last purchased this on
 
PROFLO®

PFCF Series 4 x 3-1/2 in. Cast Iron No-Hub Deep Closet Flange

Brand image
You last purchased this on
 
PROFLO®

PFCF Series 4 x 3-1/2 in. Cast Iron No-Hub Deep Closet Flange

  • Fast #
  • Part #PFCFNHPN
  • Item #7000242
  • Manufacturer Part #PFCFNHPN
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No hub series/No hub deep connection
  • Notched and slotted
  • Cast iron construction
  • CUPC certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A888-2018a
CARB OTC LEED Compliant:
No
Closet Flange Connection Type:
No Hub
Collection:
PFCF Series
Diameter:
7-1/4 in
Diameter - Inside 1:
6-1/4 in
Fits Pipe Size:
4 in x 3-1/2 in
Fitting Size 1:
3-1/2 in
Fitting Size 2:
4 in
Fitting Sizes:
3-1/2 in x 4 in
IAPMO Listed:
Yes
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Test Cap Included:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing