3/8 in. OD Compression Tube Brass Sleeve
3/8 in. OD Compression Tube Brass Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 2000-
Pick Up: 100 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Use to connect compression fittings
- PEX tube 3/8" O.D. and smaller installation requires use of plastic compression sleeve
- Max Temperature: 250°F
- ANSI 372
- NSF 372
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- Yes
- End Connection 1:
- OD Compression
- End Connections:
- OD Compression
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Sleeve
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov