Hard Closet Shims, Case of 300
PFCSH Series Hard Closet Shims, Case of 300
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up: 1,484 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PFCSH Series
- Polypropylene
- Ribbed for non-slip stacking
- Hard, stackable design
- Length: 1-7/8"
- Color/Finish: Clear
Documents
Specifications
- Collection:
- PFCSH Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 1-7/8 in
- Material:
- Plastic
- Product Type:
- Closet Shim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in