This product requires certification to purchase.

PVC Soft Closet Wedge Shim 75 Per Jar

PROFLO®

PFCSSA Series PVC Soft Closet Wedge Shim 75 Per Jar

  • Fast #
  • Part #PFCSSA75
  • Item #7245880
  • Manufacturer Part #PFCSSA75
4.1 out of 5 Customer Rating
Brand image
PROFLO®

PFCSSA Series PVC Soft Closet Wedge Shim 75 Per Jar

  • Fast #
  • Part #PFCSSA75
  • Item #7245880
  • Manufacturer Part #PFCSSA75
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PFCSSA Series
  • Easy to trim
  • Shims can be stacked for adjustable heights
  • Shims equipped with grab bar for maintenance and easy removal
  • Shrink and swell resistant
  • Absorbs vibration
  • Max Temperature: 200 psi
  • Color/Finish: White
  • Shims sold as a pack, not individually
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
PFCSSA Series
Color Finish Category:
Whites
Color Finish Name:
White
Length:
1-7/8 in
Material:
Plastic
Maximum Temperature:
200
Product Type:
Closet Shim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889320709
WaterSense Labeled:
No
Width:
1-1/8 in