Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement dielectric union gaskets for PROFLO dielectric unions
- EPDM construction
- Pack of 10
- Size: 3/4 in
Documents
Specifications
- Application:
- Residential
- Diameter - Inside 1:
- 3/4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Package Quantity:
- Pack of 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No