Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 2000 Pallet: 72000-
Pick Up: 45 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Metal
- Pipe Size (Inside Diameter): 5/8 in
- Outside Diameter: 2-1/2 in
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov