This product requires certification to purchase.

6 in. Threaded Bronze/Brass Cleanout

You last purchased this on
 
PROFLO®

PFEP53 Series 6 in. Threaded Bronze/Brass Cleanout

  • Fast #
  • Part #PFEP53U
  • Item #334431
  • Manufacturer Part #PFEP53
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFEP53 Series 6 in. Threaded Bronze/Brass Cleanout

  • Fast #
  • Part #PFEP53U
  • Item #334431
  • Manufacturer Part #PFEP53
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Brass / Metal
  • Fits Pipe Size(s): 6 in
  • Outlet Type (Connection): Threaded
  • For residential and light commercial use
  • Drain Base Width: 6 in
  • Tapped 1/4" all the way through
  • Straight fitting type
  • Requires Certification

Specifications

Adjustable:
No
Collection:
PFEP53 Series
Cover Shape:
Round
Drain Base Material:
Bronze/Brass
Fits Pipe Size:
6 in
Outlet Type:
Threaded
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov