CTS Copper Floor Ceiling Plate
PFF170 CTS Copper Floor Ceiling Plate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 600 Pallet: 7200-
Pick Up: 120 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Steel
- Pipe Size (Inside Diameter): 5/8 in
- Outside Diameter: 2-3/4 in
- Color/Finish: Chrome
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PFF170
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No