7-1/4 in. ABS Flat Cleanout Access Cover in White
7-1/4 in. ABS Flat Cleanout Access Cover in White
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic / ABS
- Fits Pipe Size(s): 7-1/4 in
- Individually bagged with 2-1/2" wood screw
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Fits Pipe Size:
- 7-1/4 in
- IAPMO Listed:
- No
- Plug Included:
- No
- Product Type:
- Access Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov