Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Flare end has 16 threads
- Used to securely cap off a male flare outlet of gas ball valve
- Machined from brass rod
- Max Temperature: 250°F
Documents
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Cap
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov