This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFFFUDF
  • Item #2374047
  • Manufacturer Part #B46812
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFFFUDF
  • Item #2374047
  • Manufacturer Part #B46812
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 17600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 13 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Recommended for higher pressures than those covered by compression fittings
  • Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
  • Resists mechanical pull out
  • Manufactured with dry seal pipe threads
  • Max Temperature: 250°F
  • ANSI B1.20.1
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Clean Bagged:
Yes
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov