Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 100 Pallet: 2400-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prevents backflow from dishwasher into water system
- Plastic body construction
- Includes chrome plated plastic cap
Documents
Specifications
- Application:
- Dishwashers
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/4 in
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-7/16 in
- Material:
- Plastic
- Product Type:
- Air Gap Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov