Frequently Purchased Together
Product Details
Product Details
- Prevents backflow from dishwasher into water system
- Plastic body construction
- Diameter: 1-3/4"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-3/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Air Gap Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov