Frequently Purchased Together
Product Details
Product Details
- Prevents backflow from dishwasher into water system
- Plastic body construction
- Includes chrome plated plastic cap
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 8-3/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-5/8 in