Frequently Purchased Together
Product Details
Product Details
- Screws: #10 x 2" self tapping stainless steel
- Rated to 250 lb test load
- Bar: 18 gauge, 304 stainless steel
- Flange: 14 gauge, 304 stainless steel
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened Stainless Steel
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight Capacity:
- 250 lb