This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFGB42SF4
  • Item #7263472
  • Manufacturer Part #PFGB42SF4
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFGB42SF4
  • Item #7263472
  • Manufacturer Part #PFGB42SF4
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WingIts® fastener compatible
  • Includes six 2" self tapping #10 stainless steel screws
  • Satin finish
  • Concealed flange
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
42 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Weight Capacity:
250 lb