Frequently Purchased Together
Product Details
Product Details
- WingIts® fastener compatible
- Includes six 2" self tapping #10 stainless steel screws
- Satin finish
- Concealed flange
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Weight Capacity:
- 250 lb