This product requires certification to purchase.

1-1/4 in. Brass J-Trap, 20 Gauge

You last purchased this on
 
PROFLO®

PFJBB Series 1-1/4 in. Brass J-Trap, 20 Gauge

  • Fast #
  • Part #PFJBB101
  • Item #5072617
  • Manufacturer Part #PFJBB101
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFJBB Series 1-1/4 in. Brass J-Trap, 20 Gauge

  • Fast #
  • Part #PFJBB101
  • Item #5072617
  • Manufacturer Part #PFJBB101
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Connection: Slip Joint
  • Brass construction
  • Includes nuts and poly and TPR washers
  • Chrome plated
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in