This product requires certification to purchase.

24 x 24 in. Mop Basin in White

You last purchased this on
 
PROFLO®

PFMB Series 24 x 24 in. Mop Basin in White

  • Fast #
  • Part #PFMB2424S
  • Item #4203199
  • Manufacturer Part #MSB2424
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFMB Series 24 x 24 in. Mop Basin in White

  • Fast #
  • Part #PFMB2424S
  • Item #4203199
  • Manufacturer Part #MSB2424
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Measurements are +/- 1/2"
  • 36" model includes integrally molded, self-draining mop shelf
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
PFMB Series
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Composite
Origin:
Global
Shape:
Square
Sink Installation Type:
Freestanding
Sink Size, Overall:
24-1/8 in x 24-1/2 in x 9-1/2 in