6 ft. Curved Shower Rod in Brushed Nickel
6 ft. Curved Shower Rod in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rustproof aluminum construction
- Extends shower space by up to an additional 11"
- Fits standard shower openings, 44"-72"
- Includes mounting hardware
Documents
Specifications
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 3-5/100 in
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Aluminum, Plastic
- Product Type:
- Shower Rod
- Shape:
- Curved