Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Flare end has 20 threads
- Resists mechanical pull out
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- ANSI B1.20.1
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- Yes
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS
- End Connections:
- OD Tube x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov