Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250 Pallet: 14100-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Recommended for higher pressures than those covered by compression fittings
- Resist mechanical pull out
- For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
- Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- ANSI B1.20.1
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- MIPT
- End Connections:
- Flare x MIPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Minimum Temperature:
- -65
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F