Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 80 Pallet: 5700-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Resists mechanical pull out
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- ANSI B1.20.1
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS
- End Connections:
- OD Tube x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -65 to 250 deg F