This product requires certification to purchase.

3/4 in. CTS Plastic Compression Coupling

You last purchased this on
 
PROFLO®

PFPCCN Series 3/4 in. CTS Plastic Compression Coupling

  • Fast #
  • Part #PFCCCNF
  • Item #8029019
  • Manufacturer Part #PFCCCNF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFPCCN Series 3/4 in. CTS Plastic Compression Coupling

  • Fast #
  • Part #PFCCCNF
  • Item #8029019
  • Manufacturer Part #PFCCCNF
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
PFPCCN Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Compression Coupling
IAPMO Listed:
No
Length:
5-1/10 in
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov