Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Anti-siphon
- Can be installed vertically or horizontally
- Frost-proof design
- Full flow design reduces flow loss
- Multi-turn handwheel operation
- Not for use with compressed air, gases or potable water
- Max Fluid Temperature: 140° F
- Pressure Rating: 125 psi at 75° F
- End Connection: 1-1/2" Compression
- ASTM D-2466;ASTM D-2470
Documents
Specifications
- ANSI:
- ANSI 14-2016
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Length:
- 5-73/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 75
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in x 1-1/2 in
- Valve Type:
- Check Valve