Pressure Gauge
PFPG Series Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 175-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual scale (psi/kPa)
- Steel case
- End Connection: 1/4" NPT brass lower mount
- Working Temperature Range: -4°F-140°F
- Max Temperature: 158°F
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B40.1
- Application:
- Air, Oil and Gas, Water
- CE Approved:
- No
- Collection:
- PFPG Series
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Steel
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 140 Deg F
- UL Listed:
- No