This product requires certification to purchase.

1 in. Plastic Full Port Threaded 150# Ball Valve

You last purchased this on
 
PROFLO®

PFPTBV Series 1 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #PFPTBVNG
  • Item #8029023
  • Manufacturer Part #PFPTBVNG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFPTBV Series 1 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #PFPTBVNG
  • Item #8029023
  • Manufacturer Part #PFPTBVNG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 in. pvc ball valve
  • End Connections: Threaded
  • Valve Length: 3.816 in.
  • Maximum Temperature: 73 degrees (F)
  • Valve Pressure Class: 150#
  • NSF 14, NSF 372, NSF 61
  • ANSI 14, ANSI 372, ANSI 61
  • Reduced port valve opening
  • Low flow loss
  • Threaded end diameter conforms to ASTM D2464
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM D-2467
Clean Bagged:
No
Collection:
PFPTBV Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
3-53/100 in
Handle Material:
ABS
Height:
2-7/32 in
IAPMO Listed:
No
Length:
3-13/16 in
MA Approved:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73.4
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Temperature Rating:
73.4
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Ball Valve