This product requires certification to purchase.

You last purchased this on
 
PROFLO®

PFSE Series

  • Fast #
  • Part #PFSEDCP
  • Item #1641373
  • Manufacturer Part #111931
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFSE Series

  • Fast #
  • Part #PFSEDCP
  • Item #1641373
  • Manufacturer Part #111931
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 12 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Plastic
  • Pipe Size (Inside Diameter): 1/2 in
  • Outside Diameter: 2-3/4 in
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
PFSE Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Split
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No