This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFSEECP
  • Item #1641380
  • Manufacturer Part #111930
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFSEECP
  • Item #1641380
  • Manufacturer Part #111930
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 18 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Plastic
  • Pipe Size (Inside Diameter): 1/2 in
  • Outside Diameter: 2-1/2 in
  • Fits 3/8" pipe
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
CTS
Escutcheon Style:
Split
Fits Pipe Size:
1/2 in
Height:
19/50 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov