2 in. Plastic IPS Split Escutcheon in White
2 in. Plastic IPS Split Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up: 12 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic
- Pipe Size (Inside Diameter): 2 in
- Outside Diameter: 4-3/8 in
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Split
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No