Frequently Purchased Together
Product Details
Product Details
- Constructed from brass and ABS
- Flow Rate: 1.75 GPM
- Overall Dimensions: 3.38 in. (H) x 6 in. (W)
- Single function showerhead with full-body spray
- Connection: 0.5 in. NPT
- CUPC Approved
- WaterSense Certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes