Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300-
Pick Up: 18 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Recommended for higher pressures than those covered by compression fittings
- Forged, 1-piece brass body
- Flare end has 16 threads
- Max Temperature: 250°F
- ANSI B1.20.1;ANSI 372
- NSF 372
Documents
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight, Short, Flared Nut
- Material:
- Brass
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov