Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 4000-
Pick Up: 53 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Polyethylene construction
Documents
Specifications
- Diameter:
- 1-1/2 in
- Material:
- Brass, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov