This product requires certification to purchase.

3 in. Brass Threaded Gate Valve

You last purchased this on
 
PROFLO®

PFT300 3 in. Brass Threaded Gate Valve

Brand image
You last purchased this on
 
PROFLO®

PFT300 3 in. Brass Threaded Gate Valve

  • Fast #
  • Part #PFT300M
  • Item #224489
  • Manufacturer Part #AT300M
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economy brass gate valve
  • Threaded end
  • Solid wedge disc
  • Not steam rated
  • Not for potable use
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B584 C85700
Collection:
PFT300
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Cast Iron
Height:
7-8/25 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-43/100 in
Material:
Brass, Cast Iron
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
Brass
Valve Operator:
Handwheel
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve



Customers Also Bought
1–6 of 18 items
Part #NT136M
Item #989476
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXT300K
Item #3880197
3.3 out of 5 Customer Rating
Requires Certification
Part #NTI8L
Item #54900
3.9 out of 5 Customer Rating
Requires Certification
Part #PFXT300L
Item #5172090
3.1 out of 5 Customer Rating
Requires Certification
Part #NT113LFK
Item #3918506
5 out of 5 Customer Rating
Requires Certification
Part #PFXT300SD
Item #3880198
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFT300J
Item #224486
5 out of 5 Customer Rating
Requires Certification
Part #PFXT300SD
Item #3880198
4.4 out of 5 Customer Rating
Requires Certification
Part #PFXT300K
Item #3880197
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXT300SF
Item #3880199
5 out of 5 Customer Rating
Requires Certification
Part #PFXT300L
Item #5172090
3.1 out of 5 Customer Rating
Requires Certification
Part #PFXPBVEG
Item #8489044
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing