This product requires certification to purchase.

4 in. Threaded Cast Iron Cleanout

You last purchased this on
 
PROFLO®

4 in. Threaded Cast Iron Cleanout

  • Fast #
  • Part #PFT384CS
  • Item #1564821
  • Manufacturer Part #T384CS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

4 in. Threaded Cast Iron Cleanout

  • Fast #
  • Part #PFT384CS
  • Item #1564821
  • Manufacturer Part #T384CS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Cast Iron / Metal
  • Fits Pipe Size(s): 4 in
  • Outlet Type (Connection): Threaded
  • Drain Base Height: 3-15/16 in
  • Drain Base Width: 4 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
No
Cover Shape:
Round
Drain Base Height:
3-15/16 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Outlet Type:
Threaded
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov