This product requires certification to purchase.

12 in. 22 ga Direct Connect Branch Tailpiece in Unfinished

You last purchased this on
 
PROFLO®

PFTPB300 Series 12 in. 22 ga Direct Connect Branch Tailpiece in Unfinished

  • Fast #
  • Part #PFTPB315
  • Item #9574968
  • Manufacturer Part #PFTPB315
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFTPB300 Series 12 in. 22 ga Direct Connect Branch Tailpiece in Unfinished

  • Fast #
  • Part #PFTPB315
  • Item #9574968
  • Manufacturer Part #PFTPB315
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fitting Sizes : 1-1/2 in & Hose 7/8 in
  • End Connection Type: Slip Joint & Direct Connection
  • Constructed by 22 gauge brass
  • Length: 12 in
  • Branch Connection Size: 7/8 in O.D.
  • Requires Certification

Specifications

Coating:
Rough Brass
Collection:
PFTPB300 Series
Color Finish Name:
Unfinished
End Connection 1:
Slip
End Connections:
Slip
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Origin:
Global
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Wall Thickness:
0.025 in